This item is Discontinued.

Champion Power Equipment Portable Generator, Gasoline/Propane, 4,250 W/3,825 W Rated, 5,300 W/4,780 W Surge, Recoil Start 201322

This item is Discontinued.

Champion Power Equipment

Portable Generator, Gasoline/Propane, 4,250 W/3,825 W Rated, 5,300 W/4,780 W Surge, Recoil Start (Discontinued)

Mfr # 201322
Zoro # G410866125
UPC # 817198027210
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
201322
Zoro #
G410866125
UPC #
817198027210
Country of Origin
Viet Nam

Dimensions

Overall Length
24 13/16 in
Wheel Size
8 in
Overall Height
22 3/8 in
Overall Width
24 13/16 in

Details

Engine Brand
Champion
Item
Portable Generator
Fuel Type
Gasoline/Propane
Generator Rated Watts
4,250 W/3,825 W
Surge Watts
5,300 W/4,780 W
Rated Voltage
120V AC
Starter Type
Recoil
Generator Amps
44.2 A/39.8 A/35.4 A/31.9 A
Generator Run Time @ 1/2 Load
14 hr/10.5 hr
Carbon Monoxide (CO) Sensor
Yes
CARB Compliant
Yes
Fuel Tank Capacity
4.7 gal
Engine Displacement
224 cc
Parallel Configuration Capable
No
Includes
Engine Oil, Oil Funnel, Propane (LPG) Hose
Run Time @ 1/2 Load - Propane (LPG)
10.5 hr
Running Wattage - Gasoline/Diesel
4,250 W
Noise Level
68 dBA
Engine Oil Capacity
0.5 qt
Maximum Current @ 120V AC - Gasoline/Diesel
44.2 A
Maximum Current @ 120V AC - Natural Gas (NG)
Not Rated
Maximum Current @ 120V AC - Propane (LPG)
39.8 A
Standards
CARB Compliant, EPA Certified, PGMA G300-2018 Compliant
Starting Wattage - Natural Gas (NG)
Not Rated
Rated Current @ 120V AC - Natural Gas (NG)
Not Rated
Starting Wattage - Gasoline/Diesel
5,300 W
Maximum Current @ 240V AC - Natural Gas (NG)
Not Rated
Rated Current @ 120V AC - Gasoline/Diesel
35.4 A
Rated Frequency
60 Hz
Engine Type
4-Cycle
Run Time @ 1/2 Load - Gasoline/Diesel
14 hr
Engine Oil Type
10W-30
Includes GFCI Outlets
No
Starting Wattage - Propane (LPG)
4,780 W
Manufacturer Warranty
3 yr
Includes Wheel Kit
Yes
Running Wattage - Natural Gas (NG)
Not Rated
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Outlets Included
5-20R Duplex, L5-30R, TT-30R
Generator Technology
Conventional
Includes Fuel Gauge
No
Safety Features
Low Oil Shutdown
Wheel Type
Solid
Weight
114 lb
Handle Type
Folding
Rated Current @ 240V AC - Natural Gas (NG)
Not Rated
Rated Current @ 120V AC - Propane (LPG)
31.9 A
Running Wattage - Propane (LPG)
3,825 W
Generator Starter Type
Recoil
Generator Engine Brand
Champion
Generator Fuel Type
Gasoline, Propane (LPG)
Generator Voltage
120V AC

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline/Propane, Running Wattage - Gasoline/Diesel 4,250 W, Starting Wattage - Gasoline/Diesel 5,300 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 35.4 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 14 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Champion, Outlets Included 5-20R Duplex, L5-30R, TT-30R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.