Portable Generator, Gasoline/Propane, Electric, Recoil Start, 120/240V AC

  • Mfr # 201508

  • Zoro # G615263446


product price:  $1,439.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Engine Brand
Champion
Fuel Type
Gasoline/Propane
Rated Voltage
120/240V AC
Starter Type
Electric, Recoil
CARB Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201508
Zoro #
G615263446
UPC #
817198028576
Country of Origin
Viet Nam

Dimensions

Wheel Size
9.5 in
Overall Length
28 11/16 in
Overall Width
28 11/16 in
Overall Height
25 13/16 in

Details

Engine Brand
Champion
Item
Portable Generator
Fuel Type
Gasoline/Propane
Rated Voltage
120/240V AC
Starter Type
Electric, Recoil
CARB Compliant
No
Running Wattage - Gasoline/Diesel
9,500 W
Includes GFCI Outlets
Yes
Includes Fuel Gauge
Yes
Starting Wattage - Propane (LPG)
10,800 W
Maximum Current @ 120V AC - Propane (LPG)
79.2 A
Fuel Tank Capacity
7.7 gal
Maximum Current @ 120V AC - Gasoline/Diesel
79.2 A
Maximum Current @ 240V AC - Gasoline/Diesel
39.6 A
Rated Frequency
60 Hz
Running Wattage - Propane (LPG)
8,550 W
Includes
(2) 9.5 in (24.1 cm) Never Flat Wheel (A), (2) Large R-Clip (D), (2) Roll Pin (C), (2) Support Leg with Vibration Mounts (E), (2) Wheel Hub Cap (B), (4) M8 Flange Lock Nut (G), (4) M8x50 Flange Bolt (F), 40.6 fl oz (1200 ml) Engine Oil, 6.5 ft (2 m) LPG Hose with Regulator, Oil Funnel
Maximum Current @ 240V AC - Propane (LPG)
39.6 A
Weight
216 lb
Handle Type
Folding
Engine Oil Capacity
40.6 fl oz
Air Cleaner Type
Foam
Wheel Type
Never Flat
Engine Oil Type
10W-30
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Generator Technology
Conventional
Manufacturer Warranty
3 yr
Parallel Configuration Capable
No
Standards
ANSI/PGMA G300-2023, EPA
Starting Wattage - Gasoline/Diesel
12,000 W
Includes Wheel Kit
Yes
Engine Displacement
500 cc
Safety Features
Automatic Voltage Regulator (AVR), Covered Outlets, Low Oil Shutdown
Engine Type
OHV
Outlets Included
5-20R, L14-30R, 14-50R
Run Time @ 1/2 Load - Gasoline/Diesel
8 hr
Rated Current @ 120V AC - Gasoline/Diesel
39.5 A
Rated Current @ 240V AC - Gasoline/Diesel
39.5 A

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline/Propane, Running Wattage - Gasoline/Diesel 9,500 W, Starting Wattage - Gasoline/Diesel 12,000 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 39.5 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 8 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Champion, Outlets Included 5-20R, L14-30R, 14-50R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.