Portable Generator, Gasoline/Propane, Electric, Recoil Start, 120V AC

  • Mfr # 201469

  • Zoro # G815263345


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Champion
Fuel Type
Gasoline/Propane
Rated Voltage
120V AC
Starter Type
Electric, Recoil
CARB Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201469
Zoro #
G815263345
UPC #
817198028132
Country of Origin
Viet Nam

Dimensions

Overall Height
20 1/8 in
Wheel Size
5 in
Overall Width
18 in
Overall Length
23 1/2 in

Details

Engine Brand
Champion
Item
Portable Generator
Fuel Type
Gasoline/Propane
Rated Voltage
120V AC
Starter Type
Electric, Recoil
CARB Compliant
No
Run Time @ 1/4 Load - Gasoline/Diesel
11 hr
Parallel Configuration Capable
Yes
Running Wattage - Propane (LPG)
3,600 W
Engine Type
4-Cycle
Rated Frequency
60 Hz
Starting Wattage - Propane (LPG)
5,500 W
Weight
102.8 lb
Engine Displacement
224 cc
Run Time @ 1/4 Load - Propane (LPG)
21 hr
Starting Wattage - Gasoline/Diesel
5,500 W
Generator Technology
Inverter
Air Cleaner Type
Foam
Engine Oil Capacity
0.5 qt
Includes
8/10 mm Wrench, Battery, Engine Oil, Oil Funnel, Propane (LPG) Hose, Reversible Phillips/Flathead Screwdriver, Spark Plug Wrench
Includes Fuel Gauge
Yes
Manufacturer Warranty
3 yr
Wheel Type
Solid
Running Wattage - Gasoline/Diesel
4,000 W
Rated Current @ 120V AC - Gasoline/Diesel
30 A
Noise Level
61 dBA
Maximum Current @ 120V AC - Gasoline/Diesel
45.8 A
Maximum Current @ 120V AC - Propane (LPG)
45.8 A
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Fuel Tank Capacity
2.25 gal
Handle Type
Folding
Standards
ANSI/PGMA G300, EPA Certified
Includes GFCI Outlets
No
Cylinder Material
Steel
Rated Current @ 120V AC - Propane (LPG)
30 A
Safety Features
Covered Outlets, Low Oil Shutdown
Engine Oil Type
10W-30
Outlets Included
5-20R, TT-30R, 12V DC Automotive
Includes Wheel Kit
Yes
Run Time @ 1/2 Load - Gasoline/Diesel
11 hr

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Inverter, Fuel Type Gasoline/Propane, Running Wattage - Gasoline/Diesel 4,000 W, Starting Wattage - Gasoline/Diesel 5,500 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 30 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 11 hr, CARB Compliant No, Parallel Configuration Capable Yes, Engine Brand Champion, Outlets Included 5-20R, TT-30R, 12V DC Automotive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.