Portable Generator, Gasoline/Propane, Electric, Recoil Start, 120V AC

  • Mfr # 201504

  • Zoro # G315623663


product price:  $591.29
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Engine Brand
Champion
Fuel Type
Gasoline/Propane
Rated Voltage
120V AC
Starter Type
Electric, Recoil
CARB Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201504
Zoro #
G315623663
UPC #
-
Country of Origin
Viet Nam

Details

Engine Brand
Champion
Item
Portable Generator
Fuel Type
Gasoline/Propane
Rated Voltage
120V AC
Starter Type
Electric, Recoil
CARB Compliant
No
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Engine Displacement
224 cc
Standards
EPA
Parallel Configuration Capable
No
Fuel Tank Capacity
4.7 gal
Includes Wheel Kit
Yes
Safety Features
Automatic Voltage Regulator (AVR), Covered Outlets, Low Oil Shutdown
Rated Current @ 120V AC - Gasoline/Diesel
30 A
Starting Wattage - Gasoline/Diesel
3,650 W
Includes GFCI Outlets
No
Generator Technology
Conventional
Outlets Included
5-20R, L5-30R
Run Time @ 1/2 Load - Gasoline/Diesel
14 hr
Running Wattage - Gasoline/Diesel
3,650 W

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline/Propane, Running Wattage - Gasoline/Diesel 3,650 W, Starting Wattage - Gasoline/Diesel 3,650 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 30 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 14 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Champion, Outlets Included 5-20R, L5-30R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.