Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Generator, Gasoline/Propane, Recoil Start, 120V AC

  • Mfr # 201323

  • Zoro # G114760736


product price: $599.95
/ea
Free Shipping & Returns

Key Features

Engine Brand
Champion
Fuel Type
Gasoline/Propane
Rated Voltage
120V AC
Starter Type
Recoil
CARB Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201323
Zoro #
G114760736
UPC #
817198027043
Country of Origin
Viet Nam

Dimensions

Overall Length
17 5/8 in
Overall Width
12 13/16 in
Overall Height
18 1/8 in

Details

Engine Brand
Champion
Item
Portable Generator
Fuel Type
Gasoline/Propane
Rated Voltage
120V AC
Starter Type
Recoil
CARB Compliant
No
Parallel Configuration Capable
Yes
Includes
Engine Oil, Fuel Gauge, Oil Funnel, Propane (LPG) Hose, Spark Plug Wrench
Engine Displacement
80 cc
Fuel Tank Capacity
1 gal
Starting Wattage - Propane (LPG)
2,500 W
Generator Technology
Inverter
Run Time @ 1/4 Load - Gasoline/Diesel
11.5 hr
Engine Oil Type
10W-30
Maximum Current @ 120V AC - Propane (LPG)
20.8 A
Run Time @ 1/4 Load - Propane (LPG)
25 hr
Includes GFCI Outlets
No
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Outlets Included
5-20R Duplex, 12V DC Automotive
Engine Type
4-Cycle
Cylinder Material
Steel
Rated Current @ 120V AC - Gasoline/Diesel
15.4 A
Manufacturer Warranty
3 yr
Includes Fuel Gauge
Yes
Air Cleaner Type
Foam
Weight
43.2 lb
Rated Current @ 120V AC - Propane (LPG)
13.9 A
Standards
ANSI/PGMA G300-2018, EPA Certified
Running Wattage - Propane (LPG)
1,665 W
Noise Level
53 dBA
Handle Type
Fixed
Rated Frequency
60 Hz
Running Wattage - Gasoline/Diesel
1,850 W
Engine Oil Capacity
0.4 qt
Maximum Current @ 120V AC - Gasoline/Diesel
20.8 A
Starting Wattage - Gasoline/Diesel
2,500 W
Safety Features
Automatic Voltage Regulator (AVR), Covered Outlets, Low Oil Shutdown
Rated Current @ 240V AC - Gasoline/Diesel
15.4 A
Run Time @ 1/2 Load - Gasoline/Diesel
11.5 hr
Includes Wheel Kit
No

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Inverter, Fuel Type Gasoline/Propane, Running Wattage - Gasoline/Diesel 1,850 W, Starting Wattage - Gasoline/Diesel 2,500 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 15.4 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 11.5 hr, CARB Compliant No, Parallel Configuration Capable Yes, Engine Brand Champion, Outlets Included 5-20R Duplex, 12V DC Automotive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.