This item is Discontinued.

Champion Power Equipment Portable Inverter Generator, 2800 Rated, 3000 Surge, 30.0 A 75537I

Portable Inverter Generator, 2800 Rated, 3000 Surge, 30.0 A (Discontinued)

  • Mfr # 75537I
  • Zoro # G1469038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75537I
Zoro #
G1469038
UPC #
896682000403
Country of Origin
China

Dimensions

Length
25-7/64"
Width
17-5/16"
Length (Straight Wireway)
25-7/64 in

Details

Generator Engine Brand
Champion
Item
Portable Inverter Generator
Generator Fuel Type
Gasoline
Generator Rated Watts
2800
Surge Watts
3000
Generator Voltage
120VAC
Generator Starter Type
Electric/Recoil
Generator Amps
30.0
Generator Run Time @ 1/2 Load
8.0 hr.
CARB Compliant
Yes
Includes
Owners Manual, Quick Start Guide, Battery Charger Cables, 12VDC USB Port Adapter, Remote Key Fob, Oil Funnel, Spark Plug Socket
Generator Mfr. Warranty Details
3 yr. Limited
Parallel Configuration Capable
No
Run Time Hour Meter
8 hr.
Wheel Kit Included
Yes
Run Time @ Full Load
8 hr.
Low Oil Shut Down
Yes
Generator Outlets
5-20R 120VAC Duplex (1), TT-30R 120VAC RV Outlet (1), 12V DC Automotive Outlet (1)
Full Power Switch
Yes
Fuel Tank Capacity
1.6 gal.
Series
Champion
Sound Level dB
58
Engine HP
5.5
Air Cleaner Type
Foam
Cylinder Material
Aluminum
Standards
EPA
Circuit Breaker
Yes

Description

Portable Inverter Generator, CARB Compliant Yes, Parallel Configuration Capable No, Fuel Tank Capacity 1.6 gal, Full Power Switch Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.