No Product Image Available

Champion Power Equipment

Portable Generator, Gasoline, 3,650 W Rated, 4650 W Surge, Electric, Recoil, Wireless Remote Start


product price: $986.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Engine Brand Champion
  • Fuel Type Gasoline
  • Generator Rated Watts 3,650 W
  • Rated Voltage 120V AC
  • Starter Type Electric, Recoil, Wireless Remote
See all product information

Product Information

Dimensions

Length 23 3/16 in
Generator Height 20 3/32 in
Overall Length 23 3/16 in
Overall Height 20 1/8 in
Overall Width 17 11/16 in
Wheel Size 5 in

Details

Engine Brand Champion
Item Portable Generator
Fuel Type Gasoline
Generator Rated Watts 3,650 W
Surge Watts 4650 W
Rated Voltage 120V AC
Starter Type Electric, Recoil, Wireless Remote
Generator Amps 30.4/38.8
Carbon Monoxide (CO) Sensor Yes
CARB Compliant Yes
Engine Alternator Inverter
Generator Run Time @ 1/4 Load 14 hr
Parallel Configuration Capable Yes
Generator Mfr. Warranty Details 3 yr Limited
Low Oil Shut Down Yes
Includes Engine Oil, Oil Funnel, Remote Key Fob, USB Adapter
Engine Displacement 212 cc
Wheel Kit Included Yes
Generator Outlets 120V 20A Duplex (5-20R), 120V 30A (TT-30R), 12VDC Automotive, Parallel
Sound Level dB 61 dBA
Fuel Tank Capacity 2.3 gal
Engine Oil Capacity 0.5 qt
Engine Oil Type 10W-30
Wheel Type Solid
Engine Type 4-Cycle
Noise Level 61 dBA
Maximum Current @ 120V AC - Gasoline/Diesel 30.4 A
Standards EPA, PGMA
Includes Fuel Gauge Yes
Includes GFCI Outlets No
Running Wattage - Gasoline/Diesel 3,650 W
Starting Wattage - Gasoline/Diesel 4,650 W
Generator Technology Inverter
Run Time @ 1/4 Load - Gasoline/Diesel 14 hr
Outlets Included 12V DC Automotive, 5-20R Duplex, TT-30R
Circuit Breakers Included Yes
Rated Current @ 120V AC - Gasoline/Diesel 30.4 A
Weight 101 lb
Handle Type Folding
Circuit Breaker Yes
Includes Wheel Kit Yes
Safety Features Low Oil Shutdown
Cylinder Material Steel
Rated Frequency 60 Hz
Manufacturer Warranty 3 yr
Air Cleaner Type Foam

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Inverter, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 3,650 W, Starting Wattage - Gasoline/Diesel 4,650 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 30.4 A, Starter Type Electric, Recoil, Wireless Remote, Run Time @ 1/2 Load - Gasoline/Diesel Not Applicable, CARB Compliant Yes, Parallel Configuration Capable Yes, Engine Brand Champion

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.