Zoro Homepage

Utility Winch Kit, 12V, 2000 lb

  • Mfr # 12090

  • Zoro # G8817308


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Crank,Battery Leads,Mounting Plate,Remote Control
1st Layer Line Speed
1.7 fpm
Accessory Type
Utility Winch Kit,12V,2000 lb
Height
10''
Application
Provides Heavy Duty Winching Power for Boats, Trailers and Other Loading Jobs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12090
Zoro #
G8817308
UPC #
896682000366
Country of Origin
China

Dimensions

Height
10''
Width
7-1/2''

Details

Item
Marine/Trailer Utility Winch Kit
Includes
Hand Crank,Battery Leads,Mounting Plate,Remote Control
1st Layer Line Speed
1.7 fpm
Accessory Type
Utility Winch Kit,12V,2000 lb
Application
Provides Heavy Duty Winching Power for Boats, Trailers and Other Loading Jobs

Description

Utility Winch Kit,12V,2000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.