10CSLG Mens Deluxe Cup & Supporter Set, White - Large

  • Mfr # 10CSLG
  • Zoro # G804119134
product price: 
$
46.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10CSLG
Zoro #
G804119134
UPC #
710858012109
Country of Origin
China

Description

Stay protected with the Champion Sports Deluxe Cup and Supporter Set. The supporter features a 3" elastic waistband with a soft pouch, snap closure, and non-curl straps. The cup is made of hard contoured plastic with a cushioned edge for comfort, and two holes for ventilation.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Elastic waistband with soft pouch
  • Snap closure
  • Non-curl straps
  • Hard contoured cup with cushioned edge
Specifications
  • Color: White
  • Dimension: 6" x 5" x 3"
  • Size: Large (38-44)
  • Size: 3"
  • Weight: 0.29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews