1503875 Sports Plastic Golf Ball Set; White - Set of 12

  • Mfr # 1503875
  • Zoro # G003712242
product price: 
$
31.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1503875
Zoro #
G003712242
UPC #
710858006979
Country of Origin
Taiwan, Province of China

Description

Champion Sports White Golf Ball is made of plastic for enhanced durability and is ideal for kids learning the game. Ball is designed to improve your swing before you hit the course and can be used as a practice tool when not on an open course.

Features
  • Sports plastic golf ball set
  • Set of 12
Specifications
  • Safety: No Choke Hazard
  • Allergens: Contains No Allergens
  • Material Type: Plastic
  • Size: 2 in
  • Weight: 0.02 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews