Shop CHAMPION SPORTS

PLGBR 2 in. Plastic Golf Ball - Set of 12

  • Mfr # PLGBR
  • Zoro # G603705552

product price: 
$
35.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLGBR
Zoro #
G603705552
UPC #
710858011409
Country of Origin
China

Description

Improve your swing before you hit the course with these Champion Sports Plastic Golf Balls. Great for use as a practice tool when not on an open course and perfect for kids learning the game!

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Plastic golf ball
  • Set of 12
Specifications
  • Diameter: 2"
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.