Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in. x 40 ft. Rhino Poly Training Rope, Black

  • Mfr # RPT2040

  • Zoro # G009139081


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
40 ft
Material
Polyester, Polyvinyl Chloride (PVC)
Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPT2040
Zoro #
G009139081
UPC #
710858029589
Country of Origin
China

Dimensions

Length
40 ft
Diameter
2 in

Details

Color
Black
Material
Polyester, Polyvinyl Chloride (PVC)
Item
Training Rope

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.