26 x 8 x 1 in. All Steel Frame Badminton Racket, Assorted Colors

  • Mfr # BR31SET

  • Zoro # G909138856


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Color
Red, Purple, Blue, Orange, Green, Yellow
Material
Leather, Tempered Steel, Nylon
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR31SET
Zoro #
G909138856
UPC #
710858030462
Country of Origin
China

Dimensions

Length
26 in

Details

Color
Red, Purple, Blue, Orange, Green, Yellow
Material
Leather, Tempered Steel, Nylon
Item
Badminton Racquet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.