Zoro Homepage

28.5 in. Composite Game Basketball, Orange

  • Mfr # C600

  • Zoro # G009139166


product price: $49.35
/ea

Key Features

Material
Rubber
Features
Moisture Absorption, Butyl Bladder, Air Retention Bladder
Basketball Size
6
Ball Diameter
28-1/2 in
Age Group
Youth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C600
Zoro #
G009139166
UPC #
710858002278
Country of Origin
China

Dimensions

Basketball Size
6
Ball Diameter
28-1/2 in

Details

Item
Basketball
Material
Rubber
Features
Moisture Absorption, Butyl Bladder, Air Retention Bladder
Age Group
Youth
Recommended Age
12 to 13 yr
Ply
2-ply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.