3-Level Medicine Ball Rack, 62 in L

  • Mfr # rpxrack

  • Zoro # G610724294


product price:  $420.99
/ea
Free Shipping & Returns

Key Features

Overall Length
62 in
Assembly
Assembled
Product Type
3-Level Medicine Ball Rack
Overall Height
45 in
Overall Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
rpxrack
Zoro #
G610724294
UPC #
710858032800
Country of Origin
China

Dimensions

Overall Length
62 in
Overall Height
45 in
Overall Width
18 1/2 in

Details

Item
3-Level Medicine Ball Rack
Assembly
Assembled
Product Type
3-Level Medicine Ball Rack

Description

3-Level Medicine Ball Rack, Product Type 3-Level Medicine Ball Rack, Overall Length 62 in, Overall Width 18 1/2 in, Overall Height 45 in, Assembly Assembled, Includes Assembly Tools Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.