Zoro Homepage

3.0mm Soccer Net - Orange

  • Mfr # NT068P

  • Zoro # G015853483


product price: $150.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT068P
Zoro #
G015853483
UPC #
710858020739
Country of Origin
China

Description

Official size netting 3 mm Twisted polyethylene netting with 5 squares offers exceptional strength The bright color is easy to spot during gameplay Sold in eaches 24 x 8 x 4 x 10 Orange or White This 3.0 mm Official Size Soccer Net is designed with 3 mm twisted polyethylene in 5 squares. This soccer netting is strong enough to withstand hard shots and weather conditions. The bright color makes this netting easy for officials players and coaches to see from a distance. This net is sold individually forone goal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.