6.3 in. Rhino Skin Variety Set

  • Mfr # RXVARIETYSET

  • Zoro # G009919577


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Material
Low Density Foam
Ball Size
6.3 in
Includes
Variety Set, Mesh Bag
Features
Sting Resistant, Soft Exterior, Lightweight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RXVARIETYSET
Zoro #
G009919577
UPC #
710858031483
Country of Origin
China

Dimensions

Ball Size
6.3 in

Details

Material
Low Density Foam
Item
Variety Set
Includes
Variety Set, Mesh Bag
Features
Sting Resistant, Soft Exterior, Lightweight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.