8 Watt Megaphone - Yellow
- Mfr # MP8W
- Zoro # G5639262
product price:
$
169.99
/ea
Free Shipping & Returns
Key Features
Material
plastic, electronics
Color
Yellow
Recommended Grade
7+
Recommended Age
12+ Years
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP8W
- Zoro #
- G5639262
- UPC #
- 710858006122
- Country of Origin
- China
Details
- Material
- plastic, electronics
- Color
- Yellow
- Recommended Grade
- 7+
- Recommended Age
- 12+ Years
Description
Large groups and teams on wide open fields will benefit from the Champion Sports 8 Watt Megaphone. Able to be heard up to 800 yards away, this megaphone also comes with a built-in siren when you really need to get their attention. The adjustable volume control allows you to adopt to different crowds and instances, while the convenient wrist strap makes it easy to hold and transport this megaphone. • 800 Yard range • Power from 8 to 12 watts • Adjustable volume control • Powerful siren for when you need immediate attention • Convenient carry wrist strap • Takes 8AA batteries (not included) • Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.