Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Ease Storage Sports Cart, 2 Level

  • Mfr # OCLX

  • Zoro # G7068507


product price: $563.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Material
Steel
For Use With
Game Balls
Overall Width
30 in
Overall Height
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCLX
Zoro #
G7068507
UPC #
710858025468
Country of Origin
China

Dimensions

Overall Width
30 in
Overall Height
45 in
Overall Length
43 in

Details

Item
Ball Cart
Color
Silver
Material
Steel
For Use With
Game Balls
Assembly
Unassembled
Product Type
Ball Cart

Description

Ball Cart, Color Silver, Product Type Ball Cart, Material Steel, For Use With Game Balls, Overall Width 30 in, Overall Length 43 in, Assembly Unassembled, Overall Height 45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.