Badminton Net, 21in W
Mfr # BN20
Zoro # G610742120
product price: $42.59
/eaKey Features
Construction
0.75 in Square Mesh
Overall Width
21 ft
Features
Side and Bottom Taped with Nylon Coated Steel Cable
Edge Taping
Taped Edges
Product Type
Badminton Net
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BN20
Zoro #
G610742120
UPC #
710858001905
Country of Origin
China
Dimensions
Overall Width
21 ft
Overall Height
30 in
Details
Item
Badminton Net
Construction
0.75 in Square Mesh
Features
Side and Bottom Taped with Nylon Coated Steel Cable
Edge Taping
Taped Edges
Product Type
Badminton Net
Description
Badminton Net, Product Type Badminton Net, Overall Height 30 in, Overall Width 21 ft, Construction 0.75 in Square Mesh, Edge Taping Taped Edges, Features Side and Bottom Taped with Nylon Coated Steel Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.