Badminton Shuttlecock Set, White
Mfr # SHP15
Zoro # G910718504
product price: $5.29
/pk 6, $0.88/eaSold in multiples of 3 for $15.87
Key Features
Indoor/Outdoor
Indoor
Material
Plastic, Rubber
Color
White
Product Type
Badminton Shuttlecock Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHP15
Zoro #
G910718504
UPC #
710858009369
Country of Origin
Taiwan, Province of China
Details
Item
Badminton Shuttlecock Set
Indoor/Outdoor
Indoor
Material
Plastic, Rubber
Color
White
Product Type
Badminton Shuttlecock Set
Description
Badminton Shuttlecock Set, Product Type Badminton Shuttlecock Set, Standards Not Applicable, Color White, Material Plastic, Rubber, Overall Diameter Not Applicable, Indoor/Outdoor Indoor, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.