Zoro Homepage

Base Set, 3 lb., Nylon/Foam, PK3

  • Mfr # M200

  • Zoro # G3111136


product price: $33.59
/pk 3, $11.20/ea

Key Features

Size
14 in x 14 in x 1 in
Material
Nylon
Product Type
Base Set
Weight
3 lb
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M200
Zoro #
G3111136
UPC #
710858005637
Country of Origin
China

Dimensions

Size
14 in x 14 in x 1 in
Overall Height
1 in
Overall Length
14 in
Overall Width
14 in

Details

Item
Base Set
Material
Nylon
Product Type
Base Set
Weight
3 lb
Color
White
Includes
Leather Tab, Steel Nail Spike
Features
Foam Filled, Heavy-Duty Nylon Quilted Cover, Steel Spike and Leather Tab to Lock Bases into Place
Base Style
Single Base

Description

Base Set, Product Type Base Set, Base Style Single Base, Color White, Material Nylon, Overall Length 14 in, Overall Height 1 in, Overall Width 14 in, Features Foam Filled, Heavy-Duty Nylon Quilted Cover, Steel Spike and Leather Tab to Lock Bases into Place, Includes Leather Tab, Steel Nail Spike, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.