Baseball Set, White
Mfr # bsc5
Zoro # G310718500
product price: $47.59
/pk 12, $3.97/eaKey Features
Material
Synthetic Leather
Product Type
Baseball Set
Color
White
Indoor/Outdoor
Indoor, Outdoor
Display Product Type
Soft Compression Baseball with Medium Polyurethane Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
bsc5
Zoro #
G310718500
UPC #
710858018552
Country of Origin
China
Details
Item
Baseball Set
Material
Synthetic Leather
Product Type
Baseball Set
Color
White
Indoor/Outdoor
Indoor, Outdoor
Display Product Type
Soft Compression Baseball with Medium Polyurethane Center
Description
Baseball Set, Product Type Baseball Set, Standards Not Applicable, Color White, Material Synthetic Leather, Overall Length Not Applicable, Indoor/Outdoor Indoor, Outdoor, Display Product Type Soft Compression Baseball with Medium Polyurethane Center, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.