Baseball Set, Yellow
Mfr # plbbyl
Zoro # G810718598
product price: $11.79
/pk 12, $0.98/eaKey Features
Material
Plastic
Product Type
Baseball Set
Color
Yellow
Circumference
9 in
Indoor/Outdoor
Indoor, Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
plbbyl
Zoro #
G810718598
UPC #
710858017050
Country of Origin
China
Details
Item
Baseball Set
Material
Plastic
Product Type
Baseball Set
Color
Yellow
Circumference
9 in
Indoor/Outdoor
Indoor, Outdoor
Description
Baseball Set, Product Type Baseball Set, Standards Not Applicable, Color Yellow, Material Plastic, Overall Length Not Applicable, Indoor/Outdoor Indoor, Outdoor, Circumference 9 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.