Basketball Net, Nylon, 201 in Dia
Mfr # 408
Zoro # G3111221
product price: $8.99
/eaKey Features
Material
Nylon
Includes
Anti-Whip Net
Features
Non-Whip Net
Size
21 in
Product Type
Basketball Net
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408
Zoro #
G3111221
UPC #
710858001059
Country of Origin
China
Dimensions
Size
21 in
Details
Item
Basketball Net
Material
Nylon
Includes
Anti-Whip Net
Features
Non-Whip Net
Product Type
Basketball Net
Description
Basketball Net, Product Type Basketball Net, Features Non-Whip Net, Includes Anti-Whip Net
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.