Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Batting Tee, 5 Position, Adjustable

  • Mfr # BT105

  • Zoro # G7081107


product price: $39.29
/ea

Key Features

Material
Rubber
Color
Black
Overall Width
17 in
Overall Height - Maximum
36 in
Overall Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT105
Zoro #
G7081107
UPC #
710858024188
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
17 in
Overall Height - Maximum
36 in
Overall Depth
16 in
Overall Height - Minimum
20 in
Adjustable Height
Adjustable Height

Details

Item
Baseball Batting Tee
Material
Rubber
Color
Black
Number of Tee Positions
5

Description

Baseball Batting Tee, Color Black, Material Rubber, Overall Width 17 in, Overall Height - Maximum 36 in, Overall Height - Minimum 20 in, Adjustable Height Adjustable Height, Overall Depth 16 in, Number of Tee Positions 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.