BC1010 Deluxe Hanging Team Bat Bag; Black

  • Mfr # BC1010
  • Zoro # G104028518
product price: 
$
69.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BC1010
Zoro #
G104028518
UPC #
710858018743
Country of Origin
China

Description

Easily hold, display, and organize your team bats with the Champion Sports Deluxe Hanging Team Bat Bag. This heavy-duty nylon bag attaches to a chain link fence, features a plastic sleeve insert for displaying your team name, and can hold up to ten bats. For extra convenience this bat bag rolls up and is secured by nylon straps, with a carrying handle for easy transport.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Holds 10 bats
  • Heavy-duty nylon
  • Mounts to chain link fence
  • Plastic sleeve insert for team name
  • Rolls up for easy carrying with nylon straps and carrying handle
Specifications
  • Color: Black
  • Size: 35" x 45"
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews