Shop ANTEGO
See all product information
Create Account
Set of 2 Beige/Tan Steel Wheels with 18x9.50-8 4 Ply Turf Tires for Golf Cart, 2PK
- Mfr # A870150304189508
- Zoro # G316020706
product price:Â
$
125.99
/pk of 2, $63.00/ea
Free Shipping & Returns
Key Features
Tread Depth
0.34 IN
Width
18 in
Surface Finish
Powder Coated
Offset
-0.079
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A870150304189508
- Zoro #
- G316020706
- UPC #
- 810173182393
- Country of Origin
- China
Dimensions
- Tread Depth
- 0.34 IN
- Width
- 18 in
- Wheel Size
- 8 in
- Tire Size
- 18 x 8.5-8 in
- Length
- 18 in
- Wheel Width
- 7 in
- Inside Dia.
- 8 in
- Outside Dia.
- 18 in
Details
- Surface Finish
- Powder Coated
- Offset
- -0.079
- Material
- Alloy Steel
- No. of Holes
- 4
- Aspect Ratio
- 20.00 IN
- Application to Vehicle Type
- Golf Carts, Lawn Mowers
- Includes
- Tire and Wheel Assembly(s)
- Wheel Backspacing
- 0 in
- Shape
- Circle
- Color
- Tan
Description
Set of 2-Beige/Tan Steel Wheels with 18x9.50-8 4 Ply Turf Tires for Golf Cart and Lawn and Garden Equipment
- New 18x9.50-8 Golf Cart Turf Tires (comes mounted on the wheels) New 8x7 Beige/Tan Steel Golf Cart Wheels Shipped together in a heavy weight corrugated box for added protection.
- Powder Coated
- Pneumatic
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.