Zoro Homepage

Beach Ball, Multi-Color, 16 in Dia

  • Mfr # ib16

  • Zoro # G110718533


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Indoor/Outdoor
Outdoor
Material
Vinyl
Color
Multi-Color
Product Type
Beach Ball
Overall Diameter
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ib16
Zoro #
G110718533
UPC #
710858004777
Country of Origin
China

Dimensions

Overall Diameter
16 in

Details

Item
Beach Ball
Indoor/Outdoor
Outdoor
Material
Vinyl
Color
Multi-Color
Product Type
Beach Ball

Description

Beach Ball, Product Type Beach Ball, Standards Not Applicable, Color Multi-Color, Material Vinyl, Overall Length Not Applicable, Overall Diameter 16 in, Indoor/Outdoor Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.