Zoro Homepage

Bean Bag Set

  • Mfr # mbb3

  • Zoro # G110724138


product price: $28.19
/pk 12, $2.35/ea

Key Features

Includes
(2) Blue Bean Bags, (2) Green Bean Bags, (2) Orange Bean Bags, (2) Purple Bean Bags, (2) Red Bean Bags, (2) Yellow Bean Bags
Color
Blue, Green, Orange, Purple, Red, Yellow
For Use With
Tossing Games
Features
Non-Toxic Plastic Pellets
Game Piece Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
mbb3
Zoro #
G110724138
UPC #
710858005903
Country of Origin
China

Dimensions

Game Piece Width
3 in
Game Piece Length
3 in

Details

Item
Bean Bag Set
Includes
(2) Blue Bean Bags, (2) Green Bean Bags, (2) Orange Bean Bags, (2) Purple Bean Bags, (2) Red Bean Bags, (2) Yellow Bean Bags
Color
Blue, Green, Orange, Purple, Red, Yellow
For Use With
Tossing Games
Features
Non-Toxic Plastic Pellets
Product Type
Bean Bag Set
Tip Material
Vinyl
Body Material
Vinyl

Description

Bean Bag Set, Body Material Vinyl, Color Blue, Green, Orange, Purple, Red, Yellow, Game Piece Length 3 in, Includes (2) Blue Bean Bags, (2) Green Bean Bags, (2) Orange Bean Bags, (2) Purple Bean Bags, (2) Red Bean Bags, (2) Yellow Bean Bags, Product Type Bean Bag Set, Tip Material Vinyl, Game Piece Width 3 in, For Use With Tossing Games, Features Non-Toxic Plastic Pellets, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.