Bean Bag Set
Mfr # mbb4
Zoro # G410724173
product price: $33.29
/pk 12, $2.77/eaKey Features
Includes
(2) Blue Bean Bags, (2) Green Bean Bags, (2) Orange Bean Bags, (2) Purple Bean Bags, (2) Red Bean Bags, (2) Yellow Bean Bags
Color
Blue, Green, Orange, Purple, Red, Yellow
For Use With
Tossing Games
Features
Non-Toxic Plastic Pellets
Product Type
Bean Bag Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
mbb4
Zoro #
G410724173
UPC #
710858005910
Country of Origin
China
Dimensions
Game Piece Width
4 in
Game Piece Length
4 in
Details
Item
Bean Bag Set
Includes
(2) Blue Bean Bags, (2) Green Bean Bags, (2) Orange Bean Bags, (2) Purple Bean Bags, (2) Red Bean Bags, (2) Yellow Bean Bags
Color
Blue, Green, Orange, Purple, Red, Yellow
For Use With
Tossing Games
Features
Non-Toxic Plastic Pellets
Product Type
Bean Bag Set
Tip Material
Vinyl
Body Material
Vinyl
Description
Bean Bag Set, Body Material Vinyl, Color Blue, Green, Orange, Purple, Red, Yellow, Game Piece Length 4 in, Includes (2) Blue Bean Bags, (2) Green Bean Bags, (2) Orange Bean Bags, (2) Purple Bean Bags, (2) Red Bean Bags, (2) Yellow Bean Bags, Product Type Bean Bag Set, Tip Material Vinyl, Game Piece Width 4 in, For Use With Tossing Games, Features Non-Toxic Plastic Pellets, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.