Zoro Homepage

Blue 6lb Durable Rhino Kettle Bell

  • Mfr # RKB6

  • Zoro # G7056345


product price: $74.29
/ea

Key Features

Color
Black
Weight
6 lb
Weight Diameter
8 in
Weight Shape
Round
Product Type
Kettle Bell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKB6
Zoro #
G7056345
UPC #
710858025598
Country of Origin
Taiwan, Province of China

Dimensions

Weight Diameter
8 in

Details

Item
Kettle Bell
Color
Black
Weight
6 lb
Weight Shape
Round
Product Type
Kettle Bell
Core Material
Rubber

Description

Kettle Bell, Product Type Kettle Bell, Color Black, Weight 6 lb, Weight Diameter 8 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Rubber, Weight Shape Round, Weight Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.