BM4 Heavy Duty Youth Catchers Mask; Silver
- Mfr # BM4
- Zoro # G403680677
Key Features
Specifications
Product Information
- MFR #
- BM4
- Zoro #
- G403680677
- UPC #
- 710858001851
- Country of Origin
- China
Details
- Item
- Face Mask
- Material
- Leather
- Color
- Black
- Features
- Adjustable Harness, Anti-bacterial, Moisture Wicking
- Age Group
- Youth
- Sport Type
- Baseball
Description
This Champion Sports Heavy-Duty Youth Catcher’s Mask keeps your young players safe behind the plate. The mask features a heavy-duty wire frame and durable padding for superior comfort and protection.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Hollow wire construction
- Forehead, ear and throat guards
- Adjustable harness
- Weighs only 18oz
- DryTek leather pads for efficient sweat wicking
- Color: Silver
- Dimension: 9" x 9" x 4"
- Size: Youth Small
- Weight: 1.67 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.