Zoro Homepage

Catcher's Mitt, Synthetic, Black; Brown

  • Mfr # ccm400

  • Zoro # G210724267


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Size
Adult Regular
Material
Synthetic Leather
Product Type
Catcher's Mitt
Color
Black, Brown
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ccm400
Zoro #
G210724267
UPC #
710858026885
Country of Origin
Viet Nam

Dimensions

Size
Adult Regular
Overall Length
10 in
Overall Width
9 in

Details

Item
Catcher's Mitt
Material
Synthetic Leather
Product Type
Catcher's Mitt
Color
Black, Brown
Handedness
Right-Handed
Circumference
33 1/2 in
Display Product Type
Full Size Catcher's Mitt
Closure Adjustability
Adjustable Closure

Description

Catcher's Mitt, Product Type Catcher's Mitt, Color Black, Brown, Material Synthetic Leather, Overall Length 10 in, Overall Width 9 in, Closure Adjustability Adjustable Closure, Handedness Right-Handed, Circumference 33 1/2 in, Size Adult Regular, Display Product Type Full Size Catcher's Mitt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.