CH4GN Challenger Series Soccer Ball; Green & White - Size 4
- Mfr # CH4GN
- Zoro # G103884313
Key Features
Specifications
Details
- MFR #
- CH4GN
- Zoro #
- G103884313
- UPC #
- 710858003015
- Country of Origin
- China
- Color
- Green, White
- Material
- Thermoplastic Polyurethane (TPU)
- Recommended Age
- 8 to 12 yr
- Features
- 2-ply, Air Retention Bladder, Machine Stitched, Butyl Bladder
- Item
- Soccer Ball
Dimensions
- Size
- 4
- Diameter
- 8 in
Description
Champion Sports offers a wide variety of premium indoor and outdoor soccer balls that will fit the requirements of your league, age group and skill level. Use these balls as game balls or simply to practice like the pros. Designed for game play, practice, or recreation, the Champion Sports Challenger Soccer Ball is an official size and weight ball with a cushioned TPU cover. This machine sewn ball has a durable 2-ply butyl bladder.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Newly designed challenger soccer ball
- Official Size & weight
- Cushioned TPU cover
- 2-Ply butyl bladder
- Machine sewn
- Color: Green & White
- Size: 8"
- Size: Size 4
- Weight: 1.13 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.