Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Challenger Series Soccer Ball, Royal & White - Size 3

  • Mfr # CH3BL

  • Zoro # G609139092


product price: $25.39
/ea

Key Features

Material
Thermoplastic Polyurethane (TPU)
Features
Machine Stitched, Air Retention Bladder, Butyl Bladder
Color
Blue, White
Soccer Ball Size
3
Ply
2-ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH3BL
Zoro #
G609139092
UPC #
710858002964
Country of Origin
China

Dimensions

Soccer Ball Size
3
Ball Diameter
7 in

Details

Material
Thermoplastic Polyurethane (TPU)
Features
Machine Stitched, Air Retention Bladder, Butyl Bladder
Color
Blue, White
Ply
2-ply
Recommended Age
Under 8 yr
Item
Soccer Ball

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.