Challenger Series Soccer Ball, Royal & White - Size 5

  • Mfr # CH5BL

  • Zoro # G309138920


product price: $26.89
/ea

Key Features

Features
Butyl Bladder, Machine Stitched, Air Retention Bladder
Color
Blue, White
Material
Thermoplastic Polyurethane (TPU)
Ply
2-ply
Soccer Ball Size
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH5BL
Zoro #
G309138920
UPC #
710858003046
Country of Origin
China

Dimensions

Soccer Ball Size
5
Ball Diameter
9 in

Details

Features
Butyl Bladder, Machine Stitched, Air Retention Bladder
Color
Blue, White
Material
Thermoplastic Polyurethane (TPU)
Ply
2-ply
Item
Soccer Ball
Recommended Age
12+

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.