Challenger Series Soccer Ball, Yellow & White - Size 3

  • Mfr # CH3YL

  • Zoro # G409139124


product price:  $26.15
/ea

Key Features

Material
Thermoplastic Polyurethane (TPU)
Color
Yellow, White
Features
Machine Stitched, Butyl Bladder, Air Retention Bladder
Soccer Ball Size
3
Ply
2-ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH3YL
Zoro #
G409139124
UPC #
710858002995
Country of Origin
China

Dimensions

Soccer Ball Size
3
Ball Diameter
7 in

Details

Material
Thermoplastic Polyurethane (TPU)
Color
Yellow, White
Features
Machine Stitched, Butyl Bladder, Air Retention Bladder
Ply
2-ply
Item
Soccer Ball
Recommended Age
Under 8 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.