Challenger Series Soccer Ball, Yellow & White - Size 4

  • Mfr # CH4YL

  • Zoro # G709139121


product price:  $37.69
/ea

Key Features

Material
Thermoplastic Polyurethane (TPU)
Features
Air Retention Bladder, Butyl Bladder, Machine Stitched
Color
Yellow, White
Ply
2-ply
Ball Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH4YL
Zoro #
G709139121
UPC #
710858003039
Country of Origin
China

Dimensions

Ball Diameter
8 in
Soccer Ball Size
4

Details

Material
Thermoplastic Polyurethane (TPU)
Features
Air Retention Bladder, Butyl Bladder, Machine Stitched
Color
Yellow, White
Item
Soccer Ball
Ply
2-ply
Recommended Age
8 to 12 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.