Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Champion Sport PG5RD Playground Ball; 5" Diameter; Red

  • Mfr # PG5RD

  • Zoro # G104110411


product price: $32.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG5RD
Zoro #
G104110411
UPC #
-
Country of Origin
China

Description

Fun playground ball can be used on all surfaces. Bounce it in the gym, throw it around the beach or take it outside for street play. It has two-ply nylon-wound construction and is water-resistant. Diameter: 5"; Material(s): Two-Ply Nylon-Wound; Color(s): Red; Quantity: 1 each.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.