This item is Discontinued.

Champion Sports Champion Sports 10SM Mens Athletic Supporter; White - Small 10SM

This item is Discontinued.

Champion Sports

Champion Sports 10SM Mens Athletic Supporter; White - Small (Discontinued)

Mfr # 10SM
Zoro # G104119179
UPC # 710858012161
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10SM
Zoro #
G104119179
UPC #
710858012161
Country of Origin
China

Description

The goal of an athletic supporter is to lift and support during vigorous athletic activity. The Champion Sports Men’s Athletic Supporters feature a 3" elastic waistband, non-curl straps, and a soft rayon pouch.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Elastic waistband
  • Non-curl straps
  • Soft rayon pouch
Specifications
  • Color: White
  • Dimension: 6" x 3" x 1"
  • Size: Small (26-32)
  • Size: 3"
  • Weight: 0.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.