This item is Discontinued.

This item is Discontinued.
Champion Sports 1506834 Soft EEZE Soccer Balls; Size 4 - Set of 6 (Discontinued)
Mfr #
1506834
Zoro #
G803884934
UPC # 710858025802
Country of Origin Sweden
Category Soccer Equipment
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1506834
Zoro #
G803884934
UPC #
710858025802
Country of Origin
Sweden
Description
Champion Rhino Skin Soft EEZE Soccer Ball with original non-sting coating features a rubber/butyl bladder for superior air retention and is made in Sweden for durability. Tear-proof soccer ball with a tough patented coating over a durable foam core. Soft EEZE soccer ball is safe and is ideal for beginners. It is great for both indoor/outdoor play. Each ball is a Size 4.
Features- Soft eeze soccer balls
- Set of 6
- 6 Soccer Balls
- Color: 6-Color
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Material Type: RhinoSkin
- Weight: 0.6 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.