This item is Discontinued.

Champion Sports Champion Sports BBWTSET4 9 in. Weighted Training Baseball Set; Assorted colors - Set of 4 BBWTSET4

This item is Discontinued.

Champion Sports

Champion Sports BBWTSET4 9 in. Weighted Training Baseball Set; Assorted colors - Set of 4 (Discontinued)

Mfr # BBWTSET4
Zoro # G503679823
UPC # 710858018996
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BBWTSET4
Zoro #
G503679823
UPC #
710858018996
Country of Origin
China

Description

For a new level of baseball training try our color-coded Champion Sports Weighted Baseball Set to increase the speed of your pitches! Boost arm strength and power as you gradually increase the weight of the ball used over time.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Gradually increase the weight of the ball as your arm strengthens
  • Weighted from 9-12 oz
  • Nylon carrying case
  • Set of 4
Specifications
  • Color: Assorted colors
  • Dimension: 6" x 6" x 3"
  • Size: 9"
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.