This item is Discontinued.

Champion Sports Champion Sports BR35 26 x 81 in. All Steel Frame Badminton Racket; Black BR35

This item is Discontinued.

Champion Sports

Champion Sports BR35 26 x 81 in. All Steel Frame Badminton Racket; Black (Discontinued)

Mfr # BR35
Zoro # G104118639
UPC # 710858030486
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR35
Zoro #
G104118639
UPC #
710858030486
Country of Origin
China

Description

In a sport like badminton, a racket with the right grip, balance, string tension and weight can provide a player with that extra flexibility or control needed to be a champion. Champion sports offers a wide variety of rackets for every need. This badminton racket features an all steel shaft and frame, heavy-duty nylon strings, and a dimpled leather grip.

Features
  • All steel shaft & frame
  • Heavy-duty braided nylon strings
  • Dimpled leather grip
Specifications
  • Color: Black
  • Size: 26 x 81"
  • Weight: 0.29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.