Champion Sports CB44 12 oz Canvas Duffle Bag; White

  • Mfr # CB44

  • Zoro # G903731947


product price:  $64.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB44
Zoro #
G903731947
UPC #
710858012437
Country of Origin
China

Description

Get yourself an all-purpose Champion Sports 12 oz. Canvas Duffle Bag for an athletic event, weekend getaway, or trip to the gym. This top-loading duffle features a reinforced vinyl bottom, a convenient inside pocket, and a shoulder strap.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Canvas bag with shoulder strap
  • Reinforced vinyl bottom
  • Inside pocket
Specifications
  • Color: White
  • Size: 23" x 42"
  • Capacity: 12 oz
  • Weight: 1.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.