This item is Discontinued.

Champion Sports Champion Sports CBGPRO 14.5 in. Fielders Glove; Brown & Black CBGPRO

This item is Discontinued.

Champion Sports

Champion Sports CBGPRO 14.5 in. Fielders Glove; Brown & Black (Discontinued)

Mfr # CBGPRO
Zoro # G103732003
UPC # 710858002858
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CBGPRO
Zoro #
G103732003
UPC #
710858002858
Country of Origin
China

Dimensions

Glove Length
14-1/2 in

Details

Features
Adjustable Strap, Comfortable Grip
Color
Brown/Black
Application
Gaming, Sports
Web Type
Triple Bar Open Web
Sport Type
Baseball, Softball
Item
Gaming Gloves

Description

Whether you are a weekend warrior or competitive player, you want your glove to perform at the highest level. The Champion Sports 14.5" Leather Baseball Fielder’s Glove is a durable glove that is designed for adult or high school level play. This full grain leather glove features a fast-back design. The triple bar open web and deep set pocket help you trap the ball for greater catching ability, and the adjustable cloth hook and eye strap will help you secure the glove for a more controlled fit!

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Full grain leather grip glove
  • Triple bar open web
  • Fast back design
  • Adjustable wrist strap with cloth hook and eye closure
  • Regular
Specifications
  • Color: Brown & Black
  • Dimension: 13" x 10" x 7"
  • Size: 14.5"
  • Weight: 2.17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.