Champion Sports FB4Y 4 ft. Therapy & Exercise Flat Band; Yellow - Light & Medium

  • Mfr # FB4Y

  • Zoro # G303759770


product price: $32.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB4Y
Zoro #
G303759770
UPC #
710858015148
Country of Origin
China

Description

The Champion Sports Therapy & Exercise Flat Bands are great for group fitness and personal training sessions. These 5" wide bands are also commonly used for physical therapy and rehabilitation.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Great for group fitness, rehabilitation and personal trainer
  • Resistance per 6 lbs
Specifications
  • Color: Yellow
  • Size: 7" x 5"
  • Size: Light & Medium
  • Roll Size: 4'
  • Weight: 0.54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.