This item is Discontinued.

Champion Sports Champion Sports FP65NY 65 cm Fitpro Training & Exercise Ball; Neon Yellow FP65NY

Champion Sports FP65NY 65 cm Fitpro Training & Exercise Ball; Neon Yellow (Discontinued)

  • Mfr # FP65NY
  • Zoro # G503705966
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FP65NY
Zoro #
G503705966
UPC #
710858029923
Country of Origin
China

Description

The Champion Sports FitPro Training & Exercise Ball can be used for a wide range of balance, core, flexibility, and rehabilitation exercises. Made from the highest quality Italian resin, this burst resistant ball.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Use to perform a wide range of balance, core, strength, flexibility and rehabilitation exercises
  • Improves, maintains and strengthens hard to reach muscles
  • Made from the highest quality Italian resin materials
  • Recommended Height: 5'7"-6'1"
Specifications
  • Color: Neon Yellow
  • Diameter: 26"
  • Size: 65 cm
  • Weight: 2.58 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.