This item is Discontinued.

Champion Sports Champion Sports IHBOARD  Ice Hockey Coaches Board IHBOARD

Champion Sports IHBOARD Ice Hockey Coaches Board (Discontinued)

  • Mfr # IHBOARD
  • Zoro # G704028420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IHBOARD
Zoro #
G704028420
UPC #
710858012482
Country of Origin
China

Description

Manage your team with the Champion Sports Ice Hockey Coaches Board. This dry erase clipboard features a full court on the front, and a half court on the back. The board includes a dry erase marker and an easy wipe-off surface to help keep your team organized and ready.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Ice Hockey coaches board
  • Easy wipe off surface
  • 10"x 16" full field on one side
  • Half field on the other side
  • Complete with dry erase marker
  • Full batters line-up on back
Specifications
  • Dimension: 20" x 12" x 1"
  • Weight: 1.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.