This item is Discontinued.

Champion Sports Champion Sports RPT1550 1.5 in. x 50 ft. Rhino Poly Training Rope; Black RPT1550

This item is Discontinued.

Champion Sports

Champion Sports RPT1550 1.5 in. x 50 ft. Rhino Poly Training Rope; Black (Discontinued)

Mfr # RPT1550
Zoro # G903705962
UPC # 710858029565
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPT1550
Zoro #
G903705962
UPC #
710858029565
Country of Origin
China

Dimensions

Length
50 ft
Diameter
1-1/2 in

Details

Material
Polyester, Polyvinyl Chloride (PVC)
Color
Black
Item
Rope

Description

Designed to take a beating, the Champion Sports Rhino Poly Training Rope is ideal for cardio, core strengthening and overall conditioning. The training rope is made from durable polyester that can stand up to even the most intense waves, slams and climbs. It has PVC handle grips that are comfortable to hold during longer training sessions.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Polyester
  • PVC handle grip
  • Versatile ropes provide multiple exercise
  • Perfect for cardio, core strengthening, grip strength & overall conditioning
  • Increase strength, power & endurance
Specifications
  • Color: Black
  • Size: 1.5" x 50'
  • Weight: 28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.